- Air Power Source
- 415 in3 Reservoir Capacity
| Reservoir Capacity | 415 in3 |
| Useable Oil Capacity | 415 in3 |
| Reservoir Size Range [Min] | 1 gal |
| Reservoir Size Ranges [Max] | 1.99 gal |
| Operating Pressure [Max] | 5280 psi |
| Air Pressure Range [Min] | 30 psi |
| Series | WAP |
| Power Source | Air |
| Relief Valve Adjustment | 5500 psi |
| Flow [Max] | 252 in3/min |
| Air Pressure Range [Max] | 120 psi |
| Hydraulic To Air Ratio | 01/02/1900 00:01:00 |
| Weight | 0.0 LB |
| EAN or UPC | 662005391400 |

