- 4-Way, 3-Position Valve Type
- Double-Acting Action
- 115 V Voltage
- 6.75 Amps
- 0.5 hp HP
features
- Enerpac two stage electric submerged pumps are a quiet, economical workholding power source. Submerged in oil the motor stays cooler when used on an intermittent basis.
- Reduce cycle times for improved productivity
- Two-speed pump unit provides rapid cylinder advance
- Submerged dual voltage induction motor, runs cooler and quieter (60-70 dBA)
- Available with heat exchanger for higher duty cycle applications
- Externally adjustable relief valve – no need to open pump when reducing pressure
- Reservoir mounting holes for easy mounting to fixed surface
- Full length side tube for easy monitoring of oil level
- Auxiliary return port, eliminates the need for a separate adapter
- WES-Series:
- Pressure switch turns motor on and off
- Used when pressure must be maintained over a period of time
- With pressure gauge
| Oil Flow Rate 2nd Stage | 0.65 l/min |
| Pressure Rating 1st Stage | 1000 psi, 70 bar |
| Flow Rate At Ranges at Rated Pressure [MAX] | 40 to 59 in3/min, 0.65 to 0.97 l/min |
| Pressure Rating 2nd Stage | 5000 psi, 350 bar |
| Output Flow Rate At 2nd Stage | 0.65 l/min |
| Operating Pressure [Max] | 350 bar, 5000 psi |
| Oil Flow Rate At 2nd Stage | 40 in3/min |
| Phase | Single Phase |
| Voltage Rating | 115 V |
| Operating Pressure Range [MAX] | 350 bar, 5000 psi |
| Type | Submerged |
| Relief Valve Adjustment Range | 1000 to 50000 psi, 70 to 350 bar |
| Pump Operation | Tandem Center |
| Oil Flow Rate 1st Stage | 2.45 l/min |
| Hz | 50/60 Hz |
| Reservoir Capacity | 5500 cm3, 347 in3 |
| Valve Type | 4-Way, 3-Position |
| Output Flow Rate At 1st Stage | 2.45 l/min |
| Voltage | 115 V |
| Motor Electrical Specification | 115 V, 1 Ph, 50/60 Hz |
| Valve Operation | Manual |
| Oil Flow Rate At 1st Stage | 150 in3/min |
| Flow At Rated Pressure [MAX] | 0.65 l/min |
| Valve Function | Advance, Hold, Retract |
| Weight | 62.0 LB |

