- 20 Ton Capacity
| Width | 3.54 in, 89.9 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Length | 11 in, 279 mm |
| Weight | 25.0 LB |
| EAN or UPC | 662005307081 |
| Width | 3.54 in, 89.9 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Length | 11 in, 279 mm |
| Weight | 25.0 LB |
| EAN or UPC | 662005307081 |