- 13 Ton Capacity
| Length | 15 in, 381 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Width | 3.15 in, 80 mm |
| Weight | 23.0 LB |
| EAN or UPC | 662005307111 |
| Length | 15 in, 381 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Width | 3.15 in, 80 mm |
| Weight | 23.0 LB |
| EAN or UPC | 662005307111 |