- 3 Ton Capacity
| Width | 2.75 in, 69.9 mm |
| Length | 19 in, 482 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 20.0 LB |
| EAN or UPC | 662005307142 |
| Width | 2.75 in, 69.9 mm |
| Length | 19 in, 482 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 20.0 LB |
| EAN or UPC | 662005307142 |