- 8 Ton Capacity
| Length | 24 in, 609 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Width | 3.3 in, 83.8 mm |
| Weight | 32.0 LB |
| EAN or UPC | 662005307173 |
| Length | 24 in, 609 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Width | 3.3 in, 83.8 mm |
| Weight | 32.0 LB |
| EAN or UPC | 662005307173 |