- 4 Ton Capacity
| Length | 5 in, 127 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Width | 2.12 in, 53.8 mm |
| Weight | 7.0 LB |
| EAN or UPC | 662005307050 |
| Length | 5 in, 127 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Width | 2.12 in, 53.8 mm |
| Weight | 7.0 LB |
| EAN or UPC | 662005307050 |