- 20 Ton Capacity
| Length | 16.5 in, 419 mm |
| Width | 3.5 in, 88.9 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 30.0 LB |
| EAN or UPC | 662005307616 |
| Length | 16.5 in, 419 mm |
| Width | 3.5 in, 88.9 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 30.0 LB |
| EAN or UPC | 662005307616 |