| Cutting Dia. [Min] | 0.5 in |
| Length | 15 in |
| Capacity Wt. [Nom] | 4 tons |
| Cutting Dia. [Max] | 0.75 in |
| Weight | 8.0 LB |
| EAN or UPC | 662005307234 |
| Cutting Dia. [Min] | 0.5 in |
| Length | 15 in |
| Capacity Wt. [Nom] | 4 tons |
| Cutting Dia. [Max] | 0.75 in |
| Weight | 8.0 LB |
| EAN or UPC | 662005307234 |