- 20 Ton Capacity
| Length | 26.75 in, 679 mm |
| Width | 4 in, 101.6 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 25.0 LB |
| EAN or UPC | 662005307265 |
| Length | 26.75 in, 679 mm |
| Width | 4 in, 101.6 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 25.0 LB |
| EAN or UPC | 662005307265 |