- 20 Ton Capacity
features
- Rotating heads for operator convenience
- Guillotine action for efficient operation
- Bag included for easy carrying and tool protection
- Velcro straps to secure handles for easy transportation
- Spring return on all models
- Lightweight, self-contained
- Maximum operating pressure of 10,000 psi
caution
- Not designed to cut telephone cable CPP or underground power cables
| Length | 26.75 in, 679 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cutting Range | .88-1.25 |
| Material | Soft Steel Bolt, Bare Copper Wire Strands, Copper Bar, Bare Aluminum Wire Strands 6X7, Aluminum Bar, Reinforcing Bar, ASCR Wire Strands, Guy Wire Strands 1X7, Guy Wire Strands 1X19, Steel Wire Rope, Hempcore or IWRC 6X7, 6X12, 6X19 |
| Width | 3.56 in, 90.4 mm |
| Capacity, tons | 20 tons |
| Capacity | 20 Ton |
| Series | WMC |
| Weight | 23.0 LB |
| EAN or UPC | 662005307296 |

