- 6 Ton Capacity
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Width | 3 in, 76.2 mm |
| Length | 22 in, 558 mm |
| Weight | 15.5 LB |
| EAN or UPC | 662005307326 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Width | 3 in, 76.2 mm |
| Length | 22 in, 558 mm |
| Weight | 15.5 LB |
| EAN or UPC | 662005307326 |