- Self-Contained Hydraulic Cutters
- 13 tons Capacity
features
- Spring return on all models
- Rotating heads for operator convenience
- Guillotine action for efficient operation
- Velcro straps to secure handles on larger models for easy transportation
includes
- Carrying Bag
| Cutting Dia. [Min] | 0.75 in |
| Operating Pressure [Max] | 10000 psi |
| Length | 24 3/4 in |
| Capacity Wt. [Nom] | 13 tons |
| Cutting Dia. [Max] | 2 in |
| Weight | 24.0 LB |
| EAN or UPC | 662005307357 |

