- 3 Ton Capacity
| Length | 26 in, 660 mm |
| Width | 2.72 in, 69.1 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 22.0 LB |
| EAN or UPC | 662005307388 |
| Length | 26 in, 660 mm |
| Width | 2.72 in, 69.1 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 22.0 LB |
| EAN or UPC | 662005307388 |