- 4 Ton Capacity
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Series | WMC |
| Capacity | 4 Ton |
| Cylinder Compatibility | Single-Acting |
| Cutter Head Return Type | Spring Return |
| Width | 2.12 in, 53.8 mm |
| Length | 15 in, 381 mm |
| Weight | 8.0 LB |
| EAN or UPC | 662005307203 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Series | WMC |
| Capacity | 4 Ton |
| Cylinder Compatibility | Single-Acting |
| Cutter Head Return Type | Spring Return |
| Width | 2.12 in, 53.8 mm |
| Length | 15 in, 381 mm |
| Weight | 8.0 LB |
| EAN or UPC | 662005307203 |