- WPTS Series
- 0.39 in Stroke
| Oil Flow [Max] | 30 in3/min |
| Series | WPTS |
| Operating Pressure [Max] | 5000 psi |
| Mounting Style | Threaded Body |
| Operating Pressure [Min] | 1450 psi |
| Stroke | 0.39 in |
| Weight | 6.6 LB |
| EAN or UPC | 662005373048 |
| Oil Flow [Max] | 30 in3/min |
| Series | WPTS |
| Operating Pressure [Max] | 5000 psi |
| Mounting Style | Threaded Body |
| Operating Pressure [Min] | 1450 psi |
| Stroke | 0.39 in |
| Weight | 6.6 LB |
| EAN or UPC | 662005373048 |