- 0.75 Ton Maximum Spreading Force
- 1.26 in Tip Clearance
- 3.91 in3 Oil Capacity
features
- Longer jaws to spread wider.
includes
- Maximum operating pressure of 10,000 psi
| Spreading Force | 0.75 Ton |
| Maximum Operating Pressure | 10000 psi |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Oil Capacity | 3.91 in3 |
| Spread [Min] | 1.26 in |
| Spread [Max] | 11.5 in, 292 mm |
| Cylinder Effective Area | 2.25 in2, 14.5 cm2 |
| Length | 21.650 in |
| Capacity | 0.75 ton |
| Tip Clearance | 1.26 in, 32 mm |
| Weight | 25.4 LB |
| EAN or UPC | 662005800995 |

