- 1 Ton Maximum Spreading Force
- 0.5 in Tip Clearance
features
- Shorter spread to get into tighter confined spaces.
includes
- Maximum operating pressure of 10,000 psi
| Oil Capacity | 0.61 in3 |
| Length | 8.780 in |
| Spread [Min] | 0.38 in |
| Capacity | 1 ton |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cylinder Effective Area | 6.5 cm2 |
| Spread [Max] | 3.7 in, 94 mm |
| Maximum Operating Pressure | 10000 psi |
| Tip Clearance | 0.5 in, 12.8 mm |
| Spreading Force | 1 Ton |
| Spreading Force [Max] | 1 Ton, 8.9 kN |
| Weight | 5.0 LB |
| EAN or UPC | 662005800940 |

