- WSC Series
- 0.47 in Stroke
- 22.2 kN Capacity
| Series | WSC |
| Mounting Style | Cartridge |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Oil Capacity | 0.19 in3, 3.11 cm3 |
| Stroke | 0.47 in, 11.9 mm |
| Oil Flow [Max] | 3.1 lpm, 190 in3/min |
| Capacity | 22.2 kN |
| Operating Pressure [Min] | 700 psi, 48 bar |
| Weight | 4.3 LB |
| EAN or UPC | 662005129379 |

