- 50/60 Hz
- 115 Voltage
- 0.5 Hp Motor
- Single Phase
features
- The Economy pump is best suited to power small to medium size fixtures. Its lightweight and compact design makes it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords.
- Provides advance/auto-retract of singleacting cylinders
- 10-foot pendant controls motor and valve operation
- Use with AP500
- Lightweight and compact design
- Large easy-carry handle for maximum portability
- Two-speed operation reduces cycle times for improved productivity
- 24 VDC remote motor control, 10-ft length for operator safety
- Starts under full load
- High strength molded shroud with integral handle, protects motor from contamination and damage
- Designed for intermittent duty cycle
| Output Flow Rate At 2nd Stage | 0.33 l/min |
| Type | Economy |
| Motor Size | 3.28 lpm |
| Voltage | 115 V |
| Motor HP | 0.5 Hp |
| Pump Power Source | Electric |
| Oil Flow Rate At 2nd Stage | 25 in3/min |
| Operating Pressure Range [MAX] | 350 bar, 5000 psi |
| Oil Flow Rate 2nd Stage | 25 in3/min |
| Pump Operation | Dump |
| Output Flow Rate (1st Stage) | 3.28 lpm |
| Pressure Rating 1st Stage | 200 psi, 14 bar |
| Output Flow Rate (2nd Stage) | 0.33 lpm |
| Oil Flow Rate 1st Stage | 200 in3/min |
| Pressure Rating 2nd Stage | 5000 psi, 350 bar |
| Flow At Rated Pressure [MAX] | 25 in3/min, 0.33 lpm |
| Amps | 9.5 A |
| Voltage Rating | 115 V |
| Flow Rate At Rated Pressure [Min] | 21 in3/min |
| Motor Electrical Specification | 115 V, 1 Ph, 50/60 Hz |
| Hz | 50/60 Hz |
| Flow Rate At Rated Pressure [Max] | 39 in3/min, 0 lpm- 0.34 lpm |
| Oil Flow Rate At 1st Stage | 200 in3/min |
| Reservoir Capacity | 116 in3, 1900 cm3 |
| Cylinder Compatibility | Single-Acting |
| Flow Rate At Ranges at Rated Pressure [MAX] | 21 to 39 in3/min, 0 to 0.34 l/min |
| Phase | Single Phase |
| Series | WU |
| Sound Level | 85 dBa |
| Usable Oil Capacity | 0.5 gal, 1.9 l |
| Valve Function | Advance, Retract |
| Useable Oil Capacity | 0.5 gal, 1.9 l |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Output Flow Rate At 1st Stage | 3.28 l/min |
| Weight | 33.0 LB |
| EAN or UPC | 662005339457 |

