- 50/60 Hz
- 208-240 Voltage
- 0.5 Hp Motor
- Single Phase
features
- The Economy pump is best suited to power small to medium size fixtures. Its lightweight and compact design makes it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords.
- Provides advance/auto-retract of singleacting cylinders
- 10-foot pendant controls motor and valve operation
- Use with AP500
- Lightweight and compact design
- Large easy-carry handle for maximum portability
- Two-speed operation reduces cycle times for improved productivity
- 24 VDC remote motor control, 10-ft length for operator safety
- Starts under full load
- High strength molded shroud with integral handle, protects motor from contamination and damage
- Designed for intermittent duty cycle
| Operating Pressure Range [MAX] | 350 bar, 5000 psi |
| Oil Flow Rate 2nd Stage | 25 in3/min |
| Oil Flow Rate At 2nd Stage | 25 in3/min |
| Flow At Rated Pressure [MAX] | 25 in3/min, 0.33 lpm |
| Oil Flow Rate 1st Stage | 200 in3/min |
| Voltage | 208-240 V |
| Reservoir Capacity | 116 in3, 1900 cm3 |
| Useable Oil Capacity | 0.5 gal, 1.9 l |
| Output Flow Rate At 1st Stage | 3.28 l/min |
| Voltage Rating | 208-240 V |
| Flow Rate At Ranges at Rated Pressure [MAX] | 21 to 39 in3/min, 0 to 0.34 l/min |
| Pump Power Source | Electric |
| Cylinder Compatibility | Single-Acting |
| Pump Operation | Dump |
| Amps | 9.5 A |
| Series | WU |
| Motor Size | 3.28 lpm |
| Phase | Single Phase |
| Valve Function | Advance, Retract |
| Sound Level | 85 dBa |
| Flow Rate At Rated Pressure [Max] | 39 in3/min, 0 lpm- 0.34 lpm |
| Output Flow Rate (1st Stage) | 3.28 lpm |
| Hz | 50/60 Hz |
| Oil Flow Rate At 1st Stage | 200 in3/min |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Motor HP | 0.5 Hp |
| Output Flow Rate (2nd Stage) | 0.33 lpm |
| Motor Electrical Specification | 230V, 1 Ph, 50/60 Hz |
| Output Flow Rate At 2nd Stage | 0.33 l/min |
| Usable Oil Capacity | 0.5 gal, 1.9 l |
| Pressure Rating 1st Stage | 200 psi, 14 bar |
| Flow Rate At Rated Pressure [Min] | 21 in3/min |
| Pressure Rating 2nd Stage | 5000 psi, 350 bar |
| Type | Economy |
| Weight | 39.0 LB |
| EAN or UPC | 662005339471 |

