- 50/60 Hz
- 115 Voltage
- 0.5 Hp Motor
- Single Phase
features
- The Economy pump is best suited to power small to medium size fixtures. Its lightweight and compact design makes it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords.
- Provides advance/auto-retract of singleacting cylinders
- 10-foot pendant controls motor and valve operation
- Use with AP500
- Lightweight and compact design
- Large easy-carry handle for maximum portability
- Two-speed operation reduces cycle times for improved productivity
- 24 VDC remote motor control, 10-ft length for operator safety
- Starts under full load
- High strength molded shroud with integral handle, protects motor from contamination and damage
- Designed for intermittent duty cycle
| Cylinder Compatibility | Single-Acting |
| Pump Operation | Dump |
| Hz | 50/60 Hz |
| Output Flow Rate At 1st Stage | 3.28 l/min |
| Flow Rate At Rated Pressure [Max] | 39 in3/min, 0 lpm- 0.34 lpm |
| Operating Pressure Range [MAX] | 350 bar, 5000 psi |
| Sound Level | 85 dBa |
| Oil Flow Rate 1st Stage | 200 in3/min |
| Flow Rate At Rated Pressure [Min] | 21 in3/min |
| Type | Economy |
| Motor Size | 3.28 lpm |
| Voltage | 115 V |
| Voltage Rating | 115 V |
| Pressure Rating 2nd Stage | 5000 psi, 350 bar |
| Oil Flow Rate At 2nd Stage | 25 in3/min |
| Useable Oil Capacity | 1 gal, 3.8 l |
| Oil Flow Rate 2nd Stage | 25 in3/min |
| Valve Function | Advance, Retract |
| Reservoir Capacity | 231 in3, 3800 cm3 |
| Oil Flow Rate At 1st Stage | 200 in3/min |
| Output Flow Rate (2nd Stage) | 0.33 lpm |
| Motor Electrical Specification | 115 V, 1 Ph, 50/60 Hz |
| Pump Power Source | Electric |
| Pressure Rating 1st Stage | 200 psi, 14 bar |
| Flow Rate At Ranges at Rated Pressure [MAX] | 21 to 39 in3/min, 0 to 0.34 l/min |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Output Flow Rate At 2nd Stage | 0.33 l/min |
| Amps | 9.5 A |
| Flow At Rated Pressure [MAX] | 25 in3/min, 0.33 lpm |
| Series | WU |
| Usable Oil Capacity | 1 gal, 3.8 l |
| Motor HP | 0.5 Hp |
| Phase | Single Phase |
| Output Flow Rate (1st Stage) | 3.28 lpm |
| Weight | 45.0 LB |
| EAN or UPC | 662005350735 |

