- 50/60 Hz
- 208-240 Voltage
- 0.5 Hp Motor
- Single Phase
features
- The Economy pump is best suited to power small to medium size fixtures. Its lightweight and compact design makes it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords.
- Provides advance/auto-retract of singleacting cylinders
- 10-foot pendant controls motor and valve operation
- Use with AP500
- Lightweight and compact design
- Large easy-carry handle for maximum portability
- Two-speed operation reduces cycle times for improved productivity
- 24 VDC remote motor control, 10-ft length for operator safety
- Starts under full load
- High strength molded shroud with integral handle, protects motor from contamination and damage
- Designed for intermittent duty cycle
| Pump Power Source | Electric |
| Output Flow Rate At 2nd Stage | 0.33 l/min |
| Pump Operation | Dump and Hold |
| Voltage Rating | 208-240 V |
| Phase | Single Phase |
| Useable Oil Capacity | 1 gal, 3.8 l |
| Operating Pressure Range [MAX] | 350 bar, 5000 psi |
| Motor Electrical Specification | 230V, 1 Ph, 50/60 Hz |
| Output Flow Rate (1st Stage) | 3.28 lpm |
| Oil Flow Rate At 2nd Stage | 25 in3/min |
| Pressure Rating 1st Stage | 200 psi, 14 bar |
| Hz | 50/60 Hz |
| Series | WU |
| Voltage | 208-240 V |
| Motor HP | 0.5 Hp |
| Oil Flow Rate 2nd Stage | 25 in3/min |
| Flow Rate At Rated Pressure [Max] | 39 in3/min, 0 lpm- 0.34 lpm |
| Valve Function | Advance, Hold, Retract |
| Pressure Rating 2nd Stage | 5000 psi, 350 bar |
| Type | Economy |
| Motor Size | 3.28 lpm |
| Oil Flow Rate At 1st Stage | 200 in3/min |
| Output Flow Rate (2nd Stage) | 0.33 lpm |
| Sound Level | 85 dBa |
| Reservoir Capacity | 231 in3, 3800 cm3 |
| Flow Rate At Ranges at Rated Pressure [MAX] | 21 to 39 in3/min, 0 to 0.34 l/min |
| Output Flow Rate At 1st Stage | 3.28 l/min |
| Flow Rate At Rated Pressure [Min] | 21 in3/min |
| Flow At Rated Pressure [MAX] | 25 in3/min, 0.33 lpm |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Usable Oil Capacity | 1 gal, 3.8 l |
| Amps | 9.5 A |
| Cylinder Compatibility | Single-Acting |
| Oil Flow Rate 1st Stage | 200 in3/min |
| Weight | 40.0 LB |
| EAN or UPC | 662005350766 |

