- Air Power Source
- 122 in3 Reservoir Capacity
features
- Ergonomic design for less operator fatigue
- Variable oil flow and fine metering for precise control
- Higher oil flow for increased productivity
- Closed hydraulic system prevents contamination and allows pump usage in any position
- Pedal lock function for retract position
- ATEX certified
- includes ground screw for explosion protection
- External adjustable pressure setting valve
- 3-way, 3-position valve for single acting cylinders and tools
| Air Supply Required | 30 to 125 psi |
| Air Inlet | 1/4" NPTF |
| Air Consumption [Max] | 991 lpm |
| Useable Oil Capacity | 2 l |
| Usable Oil Capacity | 2 l |
| Port Type | NPTF |
| Maximum Operating Pressure | 10000 psi |
| Power Source | Air |
| Valve Operation | Manual |
| Port | 3/8 in |
| Air Pressure Range [Min] | 30 psi, 2.1 bar |
| Valve Type | 3-Way, 3-Position |
| Flow [Max] | 15 in3/min, 0.25 lpm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Flow Rate Range [Max] | 20 in3/min |
| Valve Function | Advance, Hold, Retract |
| Series | XA |
| Air Pressure Range [Max] | 125 psi, 8.6 bar |
| Has Gauge | Yes |
| Cylinder Compatibility | Single-Acting |
| Length | 13.820 in |
| Reservoir Capacity | 122 in3, 2000 cm3 |
| Flow @ Pressure | 15 in3/min @ 10000 psi |
| Air Consumption [Min] | 283 lpm |
| Height | 6.690 in |
| Used With | Single-Acting Cylinder |
| Weight | 26.8 LB |
| EAN or UPC | 662005139279 |


