Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Pump

XC1201ME

SUPERSEDED TO ENER_SC1201ME , MTRL -120474159
Item #110249498
  • Pump
Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pump

features

  • The XC-Series cordless pump is ideal for jobs that require a combination of portability, speed, and safety. These cordless pumps are perfect for remote locations without access to power, but also indoors where trip hazards, ergonomics or size is a concern.
  • The XC-Series cordless pump is compatible with all Enerpac hydraulic tools and small to medium sized cylinders.
  • The XC-Series cordless pump is CSA and CE compliant.
  • Lightweight design with integrated handle and carrying strap for portability
  • Bladder reservoir prevents contamination and allows pump usage in any position
  • Powerful 0,37 kW motor and 28 volt Lithium-Ion battery deliver exceptional speed and run time
  • High-strength fiberglass reinforced composite shroud for superior durability in demanding job site environments
  • Cordless technology eliminates tripping hazards found in other electric or air powered pumps
  • 3/2-valve for single-acting cylinders or tools
Weight 30.0 LB
EAN or UPC 662005373192
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison