- Cordless Pump
- 28 Volt
- 15 cu in per min
- 3-Way, 2 Position Valve
features
- The cordless hydraulic pump features a lightweight design with integrated handle and carrying strap for portability
- Bladder reservoir prevents contamination and allows pump usage in any position
- Powerful 1/2 hp motor and 28 V lithium-ion battery deliver exceptional speed and run time
- High strength fiberglass reinforced composite shroud for superior durability in demanding job site environments
- Cordless hydraulic pump technology eliminates tripping hazards found in other powered pumps
| Useable Oil Capacity | 120 cu in [Max] |
| Maximum Operating Pressure | 10,000 psi |
| Valve Type | 3-Way, 2-Position |
| Reservoir Capacity | 2 L |
| Flow @ Pressure | 15 in3/min @ 10,000 psi |
| Operating Pressure [Max] | 10000 psi |
| Voltage | 115 V |
| Weight | 33.0 LB |
| EAN or UPC | 662005373215 |

