- XC Series
- 2000 cm3 Reservoir Capacity
- 15 in3/min Maximum Flow
| Pump Power Source | Battery |
| Maximum Operating Pressure | 10000 psi |
| Duty Cycle | Intermittent |
| Charger Voltage | 230 VAC |
| Usable Oil Capacity | 120 in3, 2 l |
| Cylinder Compatibility | Single-Acting |
| No. of Outlets | 1 |
| Useable Oil Capacity | 120 in3, 2 l |
| HP | 0.5 Hp |
| Valve Type | 3-Way, 2-Position |
| Voltage | 230 |
| Flow @ Pressure | 15 in³/min @ 10,000 psi |
| Series | XC |
| Reservoir Capacity | 2000 cm3 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Output Flow Rate | 0.5 in3/min @ 140 bar, 30 in3/min @ 2000 psi, 0.25 in3/min @ 700 bar |
| Reservoir Size | < 1 gal |
| Valve Operation | Manual |
| Weight | 33.0 LB |
| EAN or UPC | 662005373222 |

