- 54 V
- 4 Ah
- 4-Way
- 3-Position
| Series | XC2 |
| Battery Type | Lithium-Ion |
| Battery Life | Long |
| Operating Pressure [Max] | 10000 PSI |
| Valve Type | 4-Way, 3-Position, Manual |
| Amps | 4 Ah |
| Voltage | 54 V |
| Hydraulic Flow | 20 in3/min |
| Weight | 27.8 LB |
| EAN or UPC | 662005432288 |
| Series | XC2 |
| Battery Type | Lithium-Ion |
| Battery Life | Long |
| Operating Pressure [Max] | 10000 PSI |
| Valve Type | 4-Way, 3-Position, Manual |
| Amps | 4 Ah |
| Voltage | 54 V |
| Hydraulic Flow | 20 in3/min |
| Weight | 27.8 LB |
| EAN or UPC | 662005432288 |