The XC2-Series pumps take speed, battery run time and oil capacity to new levels greatly expanding the usage opportunities. Capable of larger tool and cylinder applications, cordless convenience can be extended further in the field or facility.
The high-performance brushless motor provides the speed of a 1/2 HP electric pump enabling corded productivity with cordless convenience.
Manual valve models feature a variable speed trigger for greater control of tool or cylinder advance and the Enerpac 54 Volt battery system enables significant work completion on a single battery charge.
features
Cordless convenience eliminates extension cords, noise and emission producing generators
High-performance brushless motor drives high-flow rates for increased productivity and provides twice the life of brushed motors
Bladder reservoir reduces contamination and allows pump use in any position
Pump models with 1 gallon oil capacity enable use with larger and multiple cylinders
Accessory shoulder strap SSTRP55 attaches to integrated steel rings for enhanced portability
Compatible with the Enerpac Connect App, which gives access to the latest tool & job information
Torque pump models available
Battery Type
Lithium-Ion
Operating Pressure [Max]
10000 PSI
Inlet Port
3/8 in
Motor Type
Electric, Brushless
Valve Type
4-Way, 3-Position, Manual
Outlet Port
3/8 in
Voltage
54 V
Hydraulic Flow
20 in3/min
Battery Life
Long
Reservoir Capacity
134 in3
Cylinder Compatibility
Double Acting
Series
XC2
Charger Voltage
115 V
HP
0.94 hp
Amps
4 Ah
Weight
115.7 LB
EAN or UPC
662005432301
We're here for you
with Service Centers across the country - We have your back