The XC2-Series Cordless Torque Pump is ideal for applications where a power supply is not available or extension cords present safety or mobility issues.
If working in confined spaces where any cord is a challenge, the pendant control is easily detached and the pump can be operated by the trigger.
Whether in the field or facility, the XC2 combination of portability, productive fastening speed and battery run time will increase the efficiency of any job.
features
Cordless convenience eliminates extension cords, noise and emission producing generators
Ideal for bolting applications requiring portability and convenience
20 ft detachable pendant control
4 inch glycerine-filled gauge for easy viewing
Adjustable pressure relief valve can be locked when desired pressure is set
High-performance brushless motor drives flow rate comparable to 1/2 hp electric pumps for increased productivity and provides twice the life of brushed motors
Bladder reservoir reduces contamination and allows pump use in any position
Accessory shoulder strap SSTRP55 attaches to integrated steel rings for enhanced portability
Compatible with the Enerpac Connect App, which gives access to the latest tool & job information.
Operating Pressure [Max]
10000 PSI
Motor Type
Electric, Brushless
Charger Voltage
115 V
Series
XC2
Battery Type
Lithium-Ion
Amps
4 Ah
Hydraulic Flow
20 in3/min
Voltage
54 V
Battery Life
Long
Inlet Port
3/8 in
Outlet Port
3/8 in
HP
0.94 hp
Reservoir Capacity
134 in3
Weight
121.0 LB
EAN or UPC
662005432462
We're here for you
with Service Centers across the country - We have your back