- XLP Series
- 25 Ton Capacity
| Cylinder Stroke | 6.25 in, 159 mm |
| Series | XLP |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Bed Width [Max] | 20.08 in, 510 mm |
| Capacity | 25 Ton, 232 kN |
| Cylinder Type | Single-Acting |
| Power Source Valve | Manual |
| Rapid Advance Speed | 0.13 in/sec, 3.4 mm/Stroke |
| Vertical Daylight [Max] | 47.68 in |
| Pressing Speed | 0.03 in/Stroke, 0.7 mm/Stroke |
| Action | Single-Acting |
| Weight | 363.0 LB |
| EAN or UPC | 662005427994 |

