- XLP Series
- 50 Ton Capacity
| Rapid Advance Speed | 24.9 mm/Sec |
| Power Source Valve | Electric |
| Pressing Speed | 2.3 mm/sec |
| Capacity | 50 Ton, 498 kN |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Bed Width [Max] | 38.98 in, 990 mm |
| Cylinder Type | Double-Acting |
| Vertical Daylight [Max] | 37.8 in |
| Cylinder Stroke | 13.13 in, 334 mm |
| Series | XLP |
| Action | Double-Acting |
| Weight | 0.0 LB |
| EAN or UPC | 662005428045 |

