- XLP Series
- 50 Ton Capacity
| Power Source Valve | Manual |
| Capacity | 50 Ton, 498 kN |
| Rapid Advance Speed | 0.22 in/sec, 5.5 mm/Stroke |
| Series | XLP |
| Pressing Speed | 0.01 in/Stroke, 0.3 mm/Stroke |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cylinder Type | Single-Acting |
| Vertical Daylight [Max] | 37.8 in |
| Bed Width [Max] | 38.98 in, 990 mm |
| Cylinder Stroke | 6.25 in, 159 mm |
| Action | Single-Acting |
| Weight | 1309.0 LB |
| EAN or UPC | 662005428014 |

