- XLP Series
- 75 Ton Capacity
| Series | XLP |
| Vertical Daylight [Max] | 37.6 in |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Bed Width [Max] | 38.98 in, 990 mm |
| Power Source Valve | Manual |
| Pressing Speed | 0.4 mm/sec |
| Capacity | 75 Ton, 718 kN |
| Cylinder Stroke | 6.13 in, 156 mm |
| Cylinder Type | Single-Acting |
| Rapid Advance Speed | 3.2 mm/Sec |
| Action | Single-Acting |
| Weight | 0.0 LB |
| EAN or UPC | 662005428052 |

