- Air Power Source
- 231 in3 Reservoir Capacity
- 2840 lpm Air Consumption
features
- Features Z-Class high efficiency pump design, higher oil flow and bypass pressure
- Two-speed operation and high bypass pressure reduce cycle time for improved productivity
- Internal relief valves
- one is factory set for overload protection while the second is user adjustable for presetting maximum system pressure
- Sight gauge on one and two gallon and level gauge on 2.5, 5, and 10 gallon reservoirs allow quick and easy oil level monitoring
- Optional heat exchanger warms exhaust air to prevent freezing and cools the oil
| Flow @ Pressure | 80 in3/min @ 10000 psi |
| Valve Function | Advance, Retract |
| Flow Rate Range [Min] | 60 in3/min |
| Height | 16.900 in |
| Air Consumption | 2840 lpm |
| Series | ZA |
| Valve Type | 3-Way, 2-Position |
| Reservoir Usable | 1 gal |
| Cylinder Compatibility | Single-Acting |
| Usable Oil Capacity | 4 l |
| Relief Valve Adjustment Range [Min] | 70 bar |
| Sound Level | 94 - 97 dBa |
| Port Type | NPTF |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Flow [Max] | 80 in3/min, 1.3 lpm |
| Maximum Operating Pressure | 10000 psi |
| Valve Operation | Manual |
| Length | 16.300 in |
| Valve Model | VM32 |
| Has Gauge | No |
| Port | 1/2 in |
| Flow Rate Range [Max] | 119 in3/min |
| Reservoir Capacity | 231 in3, 4000 cm3 |
| Height [Max] | 25 in |
| Used With | Single-Acting Cylinder |
| Relief Valve Adjustment Range [Max] | 700 bar |
| Power Source | Air |
| Air Pressure Range [Min] | 60 psi |
| Air Supply Required | 60 to 100 psi |
| Useable Oil Capacity | 4 l |
| Reservoir Material | N/A |
| Length [Max] | 25.1 in |
| Air Pressure Range [Max] | 100 psi |
| Weight | 93.9 LB |
| EAN or UPC | 662005132638 |

