- Air Power Source
- 231 in3 Reservoir Capacity
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Series | ZA4T |
| Useable Oil Capacity | 2.7 l |
| Flow Rate Range [Min] | 60 in3/min |
| Relief Valve Adjustment Range [Max] | 700 bar |
| Air Pressure Range [Min] | 4 bar |
| Flow Rate Range [Max] | 119 in3/min |
| Air Pressure Range [Max] | 6.9 bar |
| Reservoir Capacity | 231 in3, 2700 cm3 |
| Sound Level | 85 - 90 dBa |
| Usable Oil Capacity | 2.7 l |
| Flow [Max] | 80 in3/min |
| Air Consumption [Min] | 600 lpm |
| Power Source | Air |
| Relief Valve Adjustment Range [Min] | 124 bar |
| Air Consumption [Max] | 2840 lpm |
| Weight | 101.0 LB |
| EAN or UPC | 662005133017 |

