| Reservoir Capacity | 1 gal |
| Port | 1/2 in |
| Maximum Operating Pressure | 10000 psi |
| Port Type | NPTF |
| Air Supply Required | 60 to 100 psi |
| Used With | Single-Acting Cylinder |
| Valve Type | 3-Way, 2 Position |
| Has Gauge | No |
| Operating Pressure [Max] | 10000 psi |
| Reservoir Usable | 1 gal |
| Flow @ Pressure | 80 in3/min @ 10000 psi |
| Weight | 121.2 LB |
| EAN or UPC | 662005132874 |

