- 5 gal Reservoir
- 60-100 psi Air Supply Required
- 18.1 in Length
- 16.6 in Width
- 15.6 in Height
features
- Features Z-Class high efficiency pump design, higher oil flow and bypass pressure
- Two-speed operation and high bypass pressure reduce cycle time for improved productivity
- Internal relief valves
- one is factory set for overload protection while the second is user adjustable for presetting maximum system pressure
- Sight gauge on 1.75 gallons and level gauge on 5 gallon reservoirs allow quick and easy oil level monitoring
- Optional heat exchanger warms exhaust air to prevent freezing and cools the oil
| Port | 1/2 in |
| Used With | Double-Acting Cylinder |
| Height | 13 in |
| Maximum Operating Pressure | 10000 psi |
| Reservoir Capacity | 5 gal |
| Port Type | NPTF |
| Length | 17.550 in |
| Reservoir Material | N/A |
| Valve Type | 3-Way, 3 Position, Locking |
| Air Supply Required | 60 to 100 psi |
| Has Gauge | No |
| Operating Pressure [Max] | 10000 psi |
| Flow @ Pressure | 80 in3/min @ 10000 psi |
| Reservoir Usable | 5 gal |
| Weight | 0.0 LB |
| EAN or UPC | 662005169351 |


