- Air Power Source
- 231 in3 Reservoir Capacity
- 510 lpm Air Consumption
| Valve Voltage | 24 VDC |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Flow Rate Range [Min] | 60 in3/min |
| Useable Oil Capacity | 3.8 l |
| Reservoir Size Ranges [Max] | 1.99 gal |
| Flow [Max] | 62 in3/min, 1 lpm |
| Flow Rate Range [Max] | 119 in3/min |
| Series | ZAJ |
| Power Source | Air |
| Valve Operation | Solenoid |
| Reservoir Size Range [Min] | 1 gal |
| Reservoir Capacity | 231 in3, 3800 cm3 |
| Air Consumption | 510 lpm |
| Air Pressure Range [Min] | 15 psi, 1 bar |
| Valve Type | 3-Way, 2-Position |
| Cylinder Compatibility | Single-Acting, Double-Acting |
| Air Pressure Range [Max] | 100 psi, 6.9 bar |
| Usable Oil Capacity | 3.8 l |
| Weight | 64.0 LB |
| EAN or UPC | 662005378128 |

