- 50/60 Hz
- 115 Voltage
- 0.75 Hp Motor
- Single Phase
- 3-Way, 3-Position Valve
description
- The ZE2-Series is part of the proven Enerpac ZE-Series and utilizes many of the same design elements as the larger pumps in the family. The .75 HP induction motor enables productive flow rates, long cycle life and quiet operation. Combined with the efficient, robust and easy to service pumping element the ZE2 is ideal for manufacturing and shop environments. Multiple valve and control options provide the flexibility to match the pump to a wide range of pressing, punching and other operations. Compare the ZE2 to the other pumps in the ZE-Series and determine the best pump for the application.
features
- .75 hp induction motor for long life and quiet operation
- 71 to 79 dBA across the pressure range
- 1.8 gallon, steel hydraulic oil reservoir offers capacity and cool operation for wide range of applications
- IP54 protection
- Heavy duty bearings extend pump life by reducing heat, improving lubrication and reducing wear
- Replaceable piston check valves increase service life of major pump components
| Valve Model | VM33 |
| Hz | 50/60 Hz |
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Pump Control | Manual Valve |
| Operating Pressure Range [MAX] | 700 bar, 10000 psi |
| Motor Size | 0.56 kW |
| Usable Oil Capacity | 1.8 gal, 6.8 l |
| Pump Power Source | Electric |
| Motor HP | 0.75 Hp |
| Output Flow Rate At No Load | 200 in3/min, 2.7 l/min |
| Motor Electrical Specification | 115 V, 1 Ph, 50/60 Hz |
| Pump Operation | Tandem Center |
| Cylinder Compatibility | Single-Acting |
| Sound Level | 79 dBa |
| Width | 11 in, 279 mm |
| Reservoir Capacity | 2 gal, 8 l, 462 in3, 8000 cm3 |
| Series | ZE |
| Flow At Rated Pressure [MAX] | 20 in3/min, 0.27 lpm |
| Voltage | 115 V |
| Valve Function | Advance, Hold, Retract |
| Voltage Rating | 115 V |
| Phase | Single Phase |
| Useable Oil Capacity | 1.8 gal, 6.8 l |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Valve Operation | Manual |
| Valve Type | 3-Way, 3-Position |
| Weight | 123.6 LB |
| EAN or UPC | 662005430314 |

