- 50/60 Hz
- 208-240 Voltage
- 0.75 Hp Motor
- Single Phase
- 3-Way, 3-Position Valve
| Cylinder Compatibility | Single-Acting |
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Valve Function | Advance, Hold, Retract |
| Pump Power Source | Electric |
| Reservoir Capacity | 2 gal, 8 l, 462 in3, 8000 cm3 |
| Voltage Rating | 208-240 V |
| Width | 11 in, 279 mm |
| Flow At Rated Pressure [MAX] | 20 in3/min, 0.27 lpm |
| Sound Level | 79 dBa |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Valve Type | 3-Way, 3-Position |
| Hz | 50/60 Hz |
| Valve Model | VM33 |
| Valve Operation | Manual |
| Motor HP | 0.75 Hp |
| Pump Control | Manual Valve |
| Phase | Single Phase |
| Motor Size | 0.56 kW |
| Series | ZE |
| Usable Oil Capacity | 1.8 gal, 6.8 l |
| Weight | 0.0 LB |
| EAN or UPC | 662005430338 |

