- 115 Volts
- Single Phase
- 1 gal Usable Oil Capacity
- Electric Pump
- w/Solenoid Valve
| Reservoir Usable | 1 gal |
| Minimum Circuit Amp | N/A |
| Pendant Voltage | 15 VDC |
| Valve Function | Electric Solenoid |
| Type | Two Stage |
| Hertz | 50/60 Hz |
| Maximum Operating Pressure | 10000 psi |
| Max. Circuit Amp @ 10,000 psi | 10 |
| Operating Pressure [Max] | 10000 psi |
| Hz | 50/60 Hz |
| Motor Size | 1 hp |
| Max. Circuit Amp Rating | 12 |
| Oil Capacity | 1 gal |
| Phase | Single Phase |
| Voltage Rating | 115 V |
| Length | 25 in |
| RPM | 1750 rpm |
| Height | 22.6 in |
| Valve Type | 3-Way, 3-Position |
| Weight | 134.4 LB |
| EAN or UPC | 662005130931 |

