text.skipToContent text.skipToNavigation


ZE3308SB

ZE Electric Pump

Item #100192463
each
    Shipment Options

Product details

  • 110 Volt
  • 1 ph
  • 50/60 Hz
  • 1 Hp
  • 1 gal Usable Oil Capacity

applications

  • Ideal for production and lifting applications

features

  • Z-Class high efficiency pump design offers higher oil flow and bypass pressure, cooler running and requires 18% less current draw than comparable pumps
  • Totally enclosed, fan-cooled industrial electric motors supply extended life and stand up to the harsh industrial environments
  • Low voltage pendant on certain models provides additional safety to the operator
  • Multiple valve and reservoir configurations provide application-specific models to match the most demanding industrial applications
  • High strength, molded electrical enclosure protects electronics, power supplies and LCD readout from harsh industrial environments
  • LCD readout provides a number of diagnostic and readout capabilities never before offered on an industrial pump (included with electric valve models, optional on other models)

includes

  • LCD electrical package

compliances

  • CSA and CE compliant

Specifications

Oil Capacity 2 gal
Oil Delivery @ 10000 PSI (Per minute) 40 in3
RPM 1750 rpm
Type Two Stage
Voltage Rating 110
HP 1 hp
Reservoir Capacity 2 gal
Height 22.6 in
Length 25 in
Hertz 50/60 Hz
Max. Circuit Amp Rating 12
Width 10 1/2 in
Maximum Operating Pressure 10000 psi
Valve Function Electric Solenoid
Pendant Voltage 15 VDC
Max. Circuit Amp @ 10,000 psi 10
Phase Single Phase
Minimum Circuit Amp N/A
Reservoir Usable 2 gal
Valve Type 3-Way, 3 Position
Weight 144.6 LB
Package Quantity 1.0 Piece
EAN or UPC 662005130948

You May Also Like