- 110 Volt
- 1 ph
- 50/60 Hz
- 1 Hp
- 1 gal Usable Oil Capacity
applications
- Ideal for production and lifting applications
features
- Z-Class high efficiency pump design offers higher oil flow and bypass pressure, cooler running and requires 18% less current draw than comparable pumps
- Totally enclosed, fan-cooled industrial electric motors supply extended life and stand up to the harsh industrial environments
- Low voltage pendant on certain models provides additional safety to the operator
- Multiple valve and reservoir configurations provide application-specific models to match the most demanding industrial applications
- High strength, molded electrical enclosure protects electronics, power supplies and LCD readout from harsh industrial environments
- LCD readout provides a number of diagnostic and readout capabilities never before offered on an industrial pump (included with electric valve models, optional on other models)
includes
- LCD electrical package
compliances
- CSA and CE compliant
| Valve Function | Manual |
| Type | Two Stage |
| Voltage Rating | 110 V |
| Minimum Circuit Amp | 19.5 A |
| Phase | Single Phase |
| Hz | 50/60 Hz |
| Length | 11 in |
| Max. Circuit Amp Rating | 12 |
| Height | 22.6 in |
| Oil Capacity | 1 gal |
| Reservoir Usable | 1 gal |
| Pendant Voltage | 15 VDC |
| RPM | 1750 rpm |
| Max. Circuit Amp @ 10,000 psi | 10 |
| Valve | VM43 |
| Hertz | 50/60 Hz |
| Valve Type | 4-Way, 3-Position |
| Reservoir Capacity | 1 gal |
| Weight | 114.6 LB |
| EAN or UPC | 662005132034 |

