- 50/60 Hz
- 208-240 Voltage
- Single Phase
| Pump Power Source | Electric |
| Hz | 50/60 Hz |
| Flow Rate At Rated Pressure [Max] | 0.97 lpm |
| Phase | Single Phase |
| Usable Oil Capacity | 4 l |
| Relief Valve Adjustment Range [Min] | 70 bar |
| Relief Valve Adjustment Range [Max] | 800 bar |
| Operating Pressure [Max] | 700 bar |
| Valve Operation | Solenoid |
| For Use With Torque Wrenches | For Use With All Enerpac Torque Wrenches |
| Motor Size | 1.1 kW |
| Sound Level | 75 dBa |
| Series | ZE4T |
| Flow Rate At Rated Pressure [Min] | 0.65 lpm |
| Flow At Rated Pressure [MAX] | 0.8 lpm |
| Voltage | 208-240 V |
| Useable Oil Capacity | 4 l |
| Reservoir Capacity | 277 in3, 4000 cm3 |
| Duty | Extended |
| Voltage Rating | 208-240 V |
| Weight | 134.5 LB |

