- 115 Volts
- Single Phase
- 5 gal Usable Oil Capacity
- Electric Pump
- Manual
| Length | 27.9 in |
| Type | Two Stage |
| Valve Type | 3-Way, 2-Position |
| Minimum Circuit Amp | N/A |
| Maximum Operating Pressure | 10000 psi |
| Height | 24.6 in |
| Hz | 50/60 Hz |
| Phase | Single Phase |
| Pendant Voltage | N/A |
| Hertz | 50/60 Hz |
| RPM | 1750 rpm |
| Max. Circuit Amp @ 10,000 psi | 10 |
| Operating Pressure [Max] | 10000 psi |
| Reservoir Usable | 5 gal |
| Oil Capacity | 5 gal |
| Valve Function | Manual |
| Motor Size | 1 1/2 hp |
| Voltage Rating | 115 V |
| Max. Circuit Amp Rating | 12 |
| Weight | 179.4 LB |
| EAN or UPC | 662005130993 |

