- Single-Acting Action
- 380 to 415 V Voltage
- 1.12 kW HP
- 50/60 Hz HZ
- Three Phase
features
- High-efficiency pump design � higher oil flow and by-pass pressure
- High-strength, moulded electrical box protects electronics, power supplies and LCD readout and stands up to harsh industrial environments
- IP54 protection and isolation class
- Back-lit LCD provides self test, diagnostic and read-out capabilities never before offered on an industrial pump (included on pump with electric valves, optional on other models)
- Totally enclosed, fan-cooled industrial electric motors for extended life
- User adjustable relief valve built-in on manual and solenoid valves. Oil ports on valves are 3/8" NPTF
- Steel fan guard on all electric motors
- Full sight oil level glass
- 40 micron filter breather with splash guard
- Durable steel reservoirs
| Reservoir Capacity | 4000 cm3 |
| Output Flow Rate At 700 BAR | 0.82 l/min |
| Soleniod Valve Voltage | 24 VDC |
| Valve Model | VE33 |
| Operating Pressure Range [MAX] | 700 bar |
| Output Flow Rate At 50 BAR | 8.20 in3/min, 8.20 l/min |
| Valve Operation | Solenoid |
| Operating Pressure [Max] | 700 bar |
| Voltage Rating | 380 to 415 V |
| Flow At Rated Pressure [MAX] | 0.82 l, 0.82 l/min |
| Output Flow Rate At 350 BAR | 0.84 in3/min, 0.84 l/min |
| Output Flow Rate At 700 PSI | 0.82 in3/min |
| Relief Valve Adjustment Range | 70 to 700 bar |
| Phase | Three Phase |
| Output Flow Rate At 7 BAR | 8.88 in3/min, 8.88 l/min |
| Flow Rate At Ranges at Rated Pressure [MAX] | 0.65 to 0.97 l/min |
| Voltage | 380 to 415 V |
| Weight | 0.0 LB |

