- 50/60 Hz
- 115 Voltage
- 1.5 Hp Motor
- Single Phase
| Hz | 50/60 Hz |
| Phase | Single Phase |
| Pump Power Source | Electric |
| Usable Oil Capacity | 2.5 gal, 10 l |
| Sound Level | 75 dBa |
| Motor Size | 1.12 kW |
| Series | ZE |
| Cylinder Compatibility | Single-Acting |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Output Flow Rate | 0.82 lpm @ 700 bar |
| Voltage Rating | 115 V |
| Valve Model | VM33 |
| Motor HP | 1.5 Hp |
| Relief Valve Adjustment Range [Max] | 10000 psi, 700 bar |
| Relief Valve Adjustment Range [Min] | 1000 psi, 70 bar |
| Valve Function | Advance, Hold, Retract |
| Reservoir Capacity | 10 l |
| Flow At Rated Pressure [MAX] | 60 in3/min, 0.82 lpm |
| Valve Operation | Manual |
| Weight | 0.0 LB |
| EAN or UPC | 662005172597 |

