- 50/60 Hz
- 115 Voltage
- 1.5 Hp Motor
- Single Phase
- 4-Way, 3-Position, Tandem Center Valve
features
- Features Z-Class high-efficiency pump design
- higher oil flow and by-pass pressure, cooler running and requires 18% less current draw than comparable pumps
- Totally enclosed, fan-cooled industrial electric motors supply extended life and stand up to harsh industrial environments
- Low-voltage pendant, on certain models, provides additional safety for the operator
- Multiple valve and reservoir configurations provide application specific models to match the most demanding industrial applications
- High-strength, molded electrical enclosure protects electronics, power supplies and LCD readout from harsh industrial environments
- LCD readout provides a number of diagnostic and readout capabilities never before offered on an industrial pump (included with electric valve models, optional on other models)
- IP54 Rating for superior dust and water protection
| Relief Valve Adjustment Range | 1000 to 10000 psi, 70 to 700 bar |
| Phase | Single Phase |
| Motor Electrical Specification | 115 V, 1 Ph, 50/60 Hz |
| Valve Model | VM43 |
| Pump Control | Manual Valve |
| Voltage Rating | 115 V |
| Reservoir Capacity | 416 in3, 8000 cm3 |
| Duty | Extended |
| Motor RPM | 1750 rpm |
| Useable Oil Capacity | 2 gal, 8 l |
| Output Flow Rate At 7 BAR | 10.7 l/min |
| Valve Type | 4-Way, 3-Position, Tandem Center |
| Operating Pressure [Max] | 10000 psi |
| Output Flow Rate At 700 PSI | 600 in3/min |
| Usable Oil Capacity | 2 gal, 8 l |
| Relief Valve Adjustment Range [Min] | 1000 psi, 70 bar |
| Flow Rate At Rated Pressure [Max] | 119 in3/min |
| Series | ZE |
| Pump Power Source | Electric |
| Flow At Rated Pressure [MAX] | 60 in3/min |
| Hz | 50/60 Hz |
| Voltage | 115 V |
| Motor HP | 1.5 Hp |
| RPM | 1750 rpm |
| Output Flow Rate At 100 PSI | 650 in3/min |
| Flow Rate At Rated Pressure [Min] | 60 in3/min |
| Operating Pressure Range [MAX] | 10000 psi |
| Relief Valve Adjustment Range [Max] | 10000 psi, 700 bar |
| Output Flow Rate At 350 BAR | 1.0 l/min |
| Cylinder Compatibility | Double-Acting |
| Pump Operation | Tandem Center |
| Flow Rate At Ranges at Rated Pressure [MAX] | 60 to 119 in3/min |
| Valve Operation | Manual |
| Output Flow Rate At 10000 PSI | 60 in3/min |
| Sound Level | 75 dBa |
| Valve Function | Advance, Hold, Retract |
| Output Flow Rate At 700 BAR | 0.98 l/min |
| Output Flow Rate At 50 BAR | 9.8 l/min |
| Output Flow Rate At 5000 PSI | 62 in3/min |
| Weight | 133.5 LB |
| EAN or UPC | 662005131020 |

