- 50/60 Hz
- 380-415 Voltage
- 3 Phase
| Operating Pressure [Max] | 700 bar |
| Usable Oil Capacity | 4 l |
| Valve Operation | Solenoid |
| Voltage | 380-415 V |
| Voltage Rating | 380 to 415 V |
| Phase | Three Phase |
| Relief Valve Adjustment Range [Max] | 800 bar |
| Pump Power Source | Electric |
| Hz | 50/60 Hz |
| Reservoir Capacity | 277 in3, 4000 cm3 |
| Relief Valve Adjustment Range [Min] | 70 bar |
| Flow Rate At Rated Pressure [Max] | 1.95 lpm |
| Valve Model | VM32 |
| Series | ZE5T |
| Motor Size | 2.2 kW |
| Useable Oil Capacity | 4 l |
| Flow At Rated Pressure [MAX] | 1.6 lpm |
| Sound Level | 75 dBa |
| For Use With Torque Wrenches | For Use With All Enerpac Torque Wrenches |
| Duty | Extended |
| Flow Rate At Rated Pressure [Min] | 0.98 lpm |
| Weight | 162.3 LB |
| EAN or UPC | 662005350650 |

